Zoro Select
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 175 PK
Mfr # 3788CH5O
Zoro # G9705439
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 5-1/2 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK U01000.075.0150
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 50 PK M55010.050.0010
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK U51000.056.0300
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK U04160.050.0250
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK U01200.075.0300
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 70 PK 6256BHT
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK U51010.050.0800
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 25 PK U51000.043.0087
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5-1/2 in L, 5 PK U04104.062.0550
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK M01200.100.0070
- Zoro Select Hex Head Cap Screws