Zoro Select
Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK
Mfr # 3780FPF
Zoro # G9096999
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 3/8"-16
- Fastener Length 5 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK 1408FPPB
- ZORO SELECT Thread Cutting Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK PFTCIF0-801250-100P
- ZORO SELECT Thread Cutting Screw, 5/16" x 3 in, Phosphate Steel Flat Head Torx Drive, 50 PK TFTCIF0310300P-050BX
- ZORO SELECT Thread Cutting Screw, #8-18 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK 0804ABSW
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK 1106FPPBZ
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK 0808FSR
- ZORO SELECT Thread Cutting Screw, #6-18 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive 0612ACP
- ZORO SELECT Thread Cutting Screw, M2.5-1.12 x 8 mm, Plain 316 Stainless Steel Flat Head Phillips Drive, 6000 PK M2.58PTPFA2
- ZORO SELECT Thread Cutting Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 8000 PK 1008ABSW
- MIDWEST FASTENER Thread Cutting Screw, 1/4" x 1 in, Steel Oval Head Phillips Drive, 18 PK 61518
- ZORO SELECT Thread Cutting Screw, #6-19 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK 0608LPP
- Zoro Select Thread Cutting & Forming Screws