Zoro Select
3/8"-24 Grade 8 Hex Head Cap Screw, Steel, PK 50
- Zoro #: G5333221
- Mfr #: U04160.037.0175
Tap to zoom
Hover or click to zoom
$25.57
pkg. of 50 ($0.51/ea)
- Dia./Thread Size: 3/8"-24
- Basic Material: Steel
- Fastener Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.57
Zoro Select #U04160.037.0175 Specifications
- Zoro #: G5333221
- Mfr #: U04160.037.0175
- Dia./Thread Size: 3/8"-24
- Fastener Length: 1 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Inch
- Thread Size: 3/8"-24
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNF (Fine)
- Min. Thread Length: 1 in
- Head Width: 0.5625 in
- Cap Screw Type: Hex Head Cap Screw
- Thread Direction: Right Hand
- Item: Hex Head Cap Screw
- Thread Type: UNF (Fine)
- Screw Industry Standards: ASME B18.2.1
- Fastener Industry Standards: ASME B18.2.1
- Material Grade: Grade 8
- Head Height: 15/64 in
- Screw Grade/Class: Grade 8
- Proof Load: 120,000 psi
- Thread Style: Partially Threaded
- Tensile Strength: 150,000 psi
- Rockwell Hardness: C33 to C39
- Package Quantity: 50
- Finish: Black Oxide
- Material: Steel
- Globally Sourced: Globally Sourced
- Dimensional Standards: ASME B18.2.1
- Screw Size: 3/8 in
- Material Quality Standard: SAE J429
- Dimensional Standards: ASME B18.2.1
- Pack Size: Small Pack
- Thread Fit: 2A
- Material Grade/Class: Grade 8
- Standards: ASME B18.2.1 SAE J429
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Head Style: Hex
- Overall Length: 1 3/4 in
- Threadlocker Minimum Temperature: 3/8"-24
- Thread Pitch: Partially Threaded
- Drive: Hex
- Minimum Thread Length: 1 in
- Manufacturer Location: Globally Sourced
- Fastener Length: 1 3/4 in
- Material Quality Standards: SAE J429
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-24, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 50
Reviews of Zoro Select #U04160.037.0175
Explore more
- Zoro Select 3/8"-24 Grade 8 Hex Head Cap Screw, Steel, PK 25 U04160.037.0275
- Zoro Select 3/8"-24 Grade 8 Hex Head Cap Screw, Steel, PK 25 U04160.037.0325
- Zoro Select 3/8"-24 Grade 8 Hex Head Cap Screw, Steel, PK 5 U04160.037.0800
- Zoro Select 3/8"-24 Grade 8 Hex Head Cap Screw, Steel, PK 10 U04160.037.0525
- Zoro Select M3-0.50 A4 Hex Head Cap Screw, Stainless Steel, PK 50 M55010.030.0030
- Zoro Select M27-3.00 Class 8.8 Hex Head Cap Screw, Steel, PK 5 M01000.270.0100
- Zoro Select M39-4.00 Class 8.8 Hex Head Cap Screw, Steel, PK 6 L01000.390.0140
- Zoro Select 3/4"-16 Grade 5 Hex Head Cap Screw, Steel, PK 5 N01062.075.0400
- Zoro Select 1/2"-13 316 Hex Head Cap Screw, Steel ZS61612C28
- Zoro Select 3/4-10X4 3/4 Grade 8 Hex Head Cap Screw, Steel, PK 50 7576CH8O
- Zoro Select 5/8-11X9 1/2 Grade 5 Hex Tap Bolt, Steel, PK 25 62152BHT5
- Zoro Select Hex Head Cap Screws