Zoro Select
3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK
- Zoro #: G2537893
- Mfr #: SDSC0380063FP-PK100
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-24
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/16 in
- Min. Tensile Strength: 180,000 psi
$25.72
Pk of 100, $0.26/ea
Subtotal: $25.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #SDSC0380063FP-PK100
- Zoro #G2537893
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 3/8"-24 |
Length | 5/8 in |
Drive Size | 5/16 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Head Height | 0.375 in |
Min. Thread Length | 5/8 in |
Length (Straight Wireway) | 5/8 in |
Flange Diameter | Not Applicable |
Fastener Length | 5/8 in |
Vent Hole Diameter | Not Applicable |
Minimum Thread Length | 5/8 in |
Head Diameter | 0.562 in |
Thread Size | 3/8 in |
Pack Size | Small Pack |
Screw Length | 5/8 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 180,000 psi |
Standards | ASME B18.3, ASTM A574 |
System of Measurement | Inch |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Reviews of Zoro Select #SDSC0380063FP-PK100
Explore more
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm L, 500 PK L07470.080.0065
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 35 PK B07000.087.0200
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 160 mm L, 25 PK M07000.080.0160
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 55 mm L, 125 PK L07160.140.0055
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK M07000.160.0240
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK U51060.050.0300
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK DFSC0380063FP-PK100
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK SDSL0080075CP-PK100
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK SDSC0060063FP-PK100
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 20 mm L, 50 PK UST176215
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK U07040.037.0500
- Zoro Select Socket Head Cap Screws