Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" MNPT x 1/4" FNPT Brass Hex Bushing

  • Zoro #: G5122932
  • Mfr #: 706110-0604
$1.84
  • Standards: NSF 61 ANNEX G
  • Pipe Size (Fittings): 3/8" x 1/4"
  • Pipe Fitting Connection Type: MNPT x FNPT
See full product details
Orders over $75 ship free.

Zoro Select #706110-0604 Specifications

  • Zoro #: G5122932
  • Mfr #: 706110-0604
Standards: NSF 61 ANNEX G Pipe Size (Fittings): 3/8" x 1/4"
Pipe Fitting Connection Type: MNPT x FNPT Specific Fitting Shape: Hex Bushing
Specific Pipe Fitting Shape: Hex Bushing Fitting Length: 45/64"
Outside Dia.: 45/64" Basic Pipe Fitting Shape: Bushing
Pipe Fitting Material: Brass Max. Pressure: 1200 psi
Hex Size: 11/16" Pipe Fitting Length: 45/64"
Fitting Connection Type: MNPT x FNPT Temp. Range: -65 Degrees To 250 Degrees F
Pipe Size - Pipe Fitting: 3/8" x 1/4" Basic Pipe Fitting Material: Metal
Item: Hex Bushing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Bushing, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type MNPT x FNPT, Standards NSF 61 ANNEX G, Fitting Length 45/64 in, Max. Pressure 1200 psi, Outside Dia. 45/64 in, Hex Size 11/16 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #706110-0604