Zoro Select
Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain
Mfr # 3HPD1
Zoro # G7567007
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 90
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.218 in
- Wind Direction Right Hand
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Finish: Plain 3HPF9
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6 3HPH5
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6, Leg Length: 2.0 in 3HPK2
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain 3HPG2
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in 3HPC3
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD, Wire Dia.: 0.105 in 3HPR7
- ZORO SELECT Spring Assort, LH Torsion Spring, 44Pcs 3HPV3
- ZORO SELECT Torsion Spring, 180 Deg, 0.109OD, PK6, Finish: Plain 3HPH3
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD 3HPL7
- MTD Spring-Torsion 732-0925
- SPEC Torsion Spring, 0.803in.dia., PK10 T078180500L
- Zoro Select Torsion Springs