Zoro Select
Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in
Mfr # 3HPE5
Zoro # G7501067
$5.44
17% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 180
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.281 in
- Wind Direction Right Hand
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.109OD, PK6 3HPD7
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6 3HPG8
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD 3HPL1
- ZORO SELECT Spring Assort, LH Torsion Spring, SS, 36Pcs 3HPV5
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 3HPF2
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD 3HPT5
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD 3HPN7
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 3HPJ7
- ZORO SELECT Spring Assort, LH Torsion Spring, 44Pcs 3HPV3
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD 3HPP8
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Leg Length: 1.25 in 3HPE6
- Zoro Select Torsion Springs