Zoro Select
Torsion Spring, 90 Deg, 0.499OD, PK6, Finish: Plain
Mfr # 3HPG9
Zoro # G7521735
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1 in
- Deflection Angle (Deg.) 90
- Leg Length 2 in
- Max. Rod Outside Dia. 0.296 in
- Wind Direction Left Hand
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain 3HPG2
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6 3HPE7
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain 3HPE4
- ZORO SELECT Torsion Spring, 270 Deg, 0.187OD, PK6 3HPF3
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD 3HPR6
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 3HPF2
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD 3HPN7
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD 3HPL7
- ZORO SELECT Torsion Spring, 180 Deg, 0.109OD, PK6, Finish: Plain 3HPH3
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD 3HPL2
- MIDWEST FASTENER 1/2" x 1-1/4" Steel Torsion Springs 1 12PK 18622
- Zoro Select Torsion Springs