Zoro Select
Locking Cord Adapter, 15A, L5-20, 5-15
Mfr # 3KVJ6ID
Zoro # G4724894
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-15
- Max. Amps 15 A
- Number of Outlets 3
- Color Yellow
- Plug Configuration NEMA L5-20P
Explore More Products
- LEVITON Polarized 3 outlets Outlet Adapter 007-00697-00W
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter RVA1623
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 1FD76
- BEYOND BRIGHT As Seen On TV Peel and Stick Outlet Extender 1 pk SKT-MC12/4
- AC WORKS NEMA 5-20P 20A Plug to Locking L5-30R 3-Prong 30A 125V Adapter AD520L530
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord RVA1508L
- AC WORKS 1.5FT 10-50P 50A 3-Prong Plug to 10-30R 3-Prong Dryer Outlet S10501030-018
- TRIPP LITE Multi-International Adapter, IEC-320-C13 UNIPLUGINT
- AC WORKS 1ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L6-30R Locking 250V Connector L1530L630-012
- PRIME Adapter Gfci 3Out12/3X3Ft Yel GF320803
- LUTRON Outdoor Smart Plug, 120V AC PD-15OUT-BL
- Zoro Select Extension Cords & Power Strips