Zoro Select
Coupler, 1/2 In Size
Mfr # 3LX92
Zoro # G2955924
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/2
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Type (F)NPT End
- Temp. Range (F) -20 to 160
Explore More Products
- ZORO SELECT Coupler, 5/8 In Size 3LX93
- ZORO SELECT Coupler 3LX85
- ZORO SELECT Coupler, 1/2 In Size 3LX91
- ZORO SELECT Coupler, 1/4 In Size 3LX98
- ZORO SELECT Coupler, 3/4 In Size 3LX95
- ZORO SELECT Coupler, Triple End 3LX87
- ZORO SELECT Universal Coupling, (M)NPT, 1/2 In, 300 PSI UCML-50G
- ZORO SELECT Universal Coupling, (F)NPT, 1/2 In, 300 PSI UCFL-50G
- DIXON Air King MNPT End Iron, 3/4" AM7
- DIXON Air King MNPT End 1" GAM12
- DIXON Air King Clamp Steel, 1" A10
- Zoro Select Universal Couplings