Zoro Select

#4-24 x 5/16" 410 Stainless Steel Self Drilling Screws, Pan Head Type, Phillips Drive Type

Zoro Select #4-24 x 5/16" 410 Stainless Steel Self Drilling Screws,  Pan Head Type,  Phillips Drive Type 0405HPP410
Hover or click to zoom Tap to zoom
  • Length: 5/16"
  • Head Type: Pan
  • Material: 410 Stainless Steel
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 4-24X5/16#3HD
  • Dia./Thread Size: #4-24
  • Item: Self Drilling Screws,4-24x5/16,Package Quantity 10000
See full product details
$771.07
pkg. of 10000 ($0.08/ea)

Subtotal: $771.07

Zoro Select #0405HPP410 Specifications

  • Length: 5/16"
  • Head Type: Pan
  • Material: 410 Stainless Steel
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 4-24X5/16#3HD
  • Dia./Thread Size: #4-24
  • Item: Self Drilling Screws,4-24x5/16,Package Quantity 10000
  • Package Quantity: 10000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

4-24X5/16#3HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 410 STAINLESS STEEL

Reviews of Zoro Select #0405HPP410

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.