Zoro Select

Steel Self Drilling Screws, Hex Washer Head Type, Unslotted Drive Type, 5000 PK

Zoro Select Steel Self Drilling Screws,  Hex Washer Head Type,  Unslotted Drive Type,  5000 PK 0412KW188
Hover or click to zoom Tap to zoom
$468.56
pkg. of 5000 ($0.09/ea)
  • Head Type: Hex Washer
  • Material: Steel
  • Finish: Stainless
  • Drive Type: Unslotted
  • Item: Washer Assrts,4-24x3/4 Unslt HW,Package Quantity 5000
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.

Total: $468.56

Zoro Select #0412KW188 Specifications

  • Head Type: Hex Washer
  • Material: Steel
  • Finish: Stainless
  • Drive Type: Unslotted
  • Item: Washer Assrts,4-24x3/4 Unslt HW,Package Quantity 5000
  • Country of Origin (subject to change): Taiwan, Province of China

Description

4-24X3/4 Unslotted Indent Hex Washer Self Drill Screw Full Thread 18-8 Stainless Steel

Reviews of Zoro Select #0412KW188