Zoro Select

#4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 9500 PK

Zoro Select #4-40 Socket Head Cap Screw,  Plain Stainless Steel,  1/2 in L,  9500 PK B55050.011.0050
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #4-40
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 3/32 in
  • Package Quantity: 9500
See full product details
$558.47
Pk of 9500, $0.06/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B55050.011.0050 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #4-40
  • Length: 1/2 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 3/32 in
  • Package Quantity: 9500
  • Min. Tensile Strength: 85,000 to 150,000 psi
  • Fastener Industry Standards: ASME B18.3
  • System of Measurement: Inch
  • Material Grade: 316
  • Head Dia.: 0.1875 in
  • Thread Style: Fully Threaded
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Rockwell Hardness: B80 to C32
  • Head Height: 0.1094 in
  • Thread Direction: Right Hand
  • Thread Length: 3/4 in
  • Fastener Thread Type: UNC (Coarse)
  • Thread Dia.: #4
  • Screw Style: Socket Head Cap Screw
  • Min. Thread Length: 3/4 in
  • Length (Straight Wireway): 1/2 in
  • Standards: ASME B18.3
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #4-40, Length 1/2 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/32 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 3/4 in, Thread Length 3/4 In., Head Height 0.1094 in, Thread Dia. #4, Package Quantity 9500

Reviews of Zoro Select #B55050.011.0050

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.