Shop Alternate Products
This Product is Discontinued
Zoro Select
#4 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 12500 PK (Discontinued)
Mfr # B55050.011.0025
Zoro # G5586135
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #4
- Screw Length 1/4 in
- Drive Type Hex
- Drive Size 3/32 in