Zoro Select
#4-40 x 1 1/2 in Slotted Round Machine Screw, Plain 6100 PK
- Zoro #: G2862078
- Mfr #: B48210.011.0150
Hover or click to zoom Tap to zoom
Key Features
- Item: Machine Screw
- Thread Size: #4-40
- Material: Brass
- Finish: Plain
- Head Type: Round
- Drive: Slotted
- Tensile Strength: 60,000 psi
- Standards: ASME B18.6.3
$442.53
Pk of 6100, $0.07/ea
Subtotal: $442.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #B48210.011.0150
- Zoro #G2862078
- Country of OriginMultiple
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 1/2 in |
Length (Straight Wireway) | 1 1/2 in |
Screw Size | #4 |
Pack Size | Bulk |
Maximum Head Width | 0.212 in |
Minimum Head Width | 0.191 in |
Head Width | 0.212 in |
Details
Item | Machine Screw |
Material | Brass |
Finish | Plain |
Head Type | Round |
Drive | Slotted |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
System of Measurement | Inch |
Package Quantity | 6100 |
Thread Type | Coarse |
Thread Fit | 2A |
Dimensional Standards | ASME B18.6.3 |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 1 1/2 in, Head Width 0.212 in, Head Height 0.086 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 6100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #B48210.011.0150
Explore more
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 1000 PK 1408MPO188
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK MS51957-63B
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 9000 PK 0810MST
- ZORO SELECT #6-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK 0606MTPB
- ZORO SELECT #10-32 x 7/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK 1114MSW
- ZORO SELECT M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK M550MPF188
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK 010632W025PC
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPII0-400250-100P
- ZORO SELECT 1/4"-20 x 27/32 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 2500 PK 2UPT4
- MIDWEST FASTENER 1/4" x 4 3/4 in Machine Screw, Plain Steel, 25 PK 54116
- ZORO SELECT #6-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 18200 PK B51213.013.0025
- Zoro Select Machine Screws