Zoro Select

#4-40 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated 10000 PK

Zoro Select #4-40 x 1/2 in Slotted Fillister Machine Screw,  Zinc Plated 10000 PK MSCI0-400500-10000P
Hover or click to zoom Tap to zoom
Key Features
  • Item: Machine Screw
  • Finish: Zinc Plated
  • Head Type: Fillister
  • Drive: Slotted
  • Tensile Strength: 60,000 psi
  • Dimensional Standards: ASME B18.6.3
  • System of Measurement: Inch
  • Washer Thickness: -
See full product details
$190.22
pkg. of 10000 ($0.02/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #MSCI0-400500-10000P Specifications

  • Item: Machine Screw
  • Thread Size: #4-40
  • Fastener Length: 1/2 in
  • Finish: Zinc Plated
  • Head Type: Fillister
  • Drive: Slotted
  • Package Quantity: 10000 PK
  • Tensile Strength: 60,000 psi
  • Dimensional Standards: ASME B18.6.3
  • System of Measurement: Inch
  • Washer Thickness: -
  • Washer Material: -
  • Washer Type: -
  • Head Height: 0.107 in
  • Washer O.D.: -
  • Seal Material: -
  • Head Angle (Deg.): -
  • Includes: -
  • Head Dia.: 0.183 in
  • Rockwell Hardness: B70
  • Hole Size: -
  • Temp. Range (F): -
  • Length (Straight Wireway): 1/2 in
  • Thread Type: Coarse
  • Thread Fit: 3A/2A
  • Minimum Thread Length: 1/2 in
  • Pack Size: Bulk
  • Head Width: 0.183 in
  • Screw Size: #4
  • Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.183 in, Head Height 0.107 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 10000

Reviews of Zoro Select #MSCI0-400500-10000P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.