Zoro Select
#4-40 x 1/2 in Slotted Round Machine Screw, Plain 100 PK
- Zoro #: G2973966
- Mfr #: U48210.011.0050
Hover or click to zoom Tap to zoom
Key Features
- Item: Machine Screw
- Thread Size: #4-40
- Material: Brass
- Finish: Plain
- Head Type: Round
- Drive: Slotted
- Tensile Strength: 60,000 psi
- Standards: ASME B18.6.3
$5.50
Pk of 100, $0.06/ea
Subtotal: $5.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT #4-40 x 1 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK U48210.011.0150
- ZORO SELECT #4-40 x 1 in Slotted Round Machine Screw, Plain 100 PK U48210.011.0100
- ZORO SELECT #4-40 x 3/4 in Slotted Round Machine Screw, Plain 100 PK U48210.011.0075
- ZORO SELECT #8-32 x 1 1/2 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated 100 PK U24212.016.0150
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 400 PK M835MPP188
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK M435D965
- ZORO SELECT 1/4"-20 x 37/64 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 3500 PK 2UPT7
- ZORO SELECT M1.4-0.30 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK 6HY63
- ZORO SELECT M5-0.80 x 27.2 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK 6HE49
- ZORO SELECT #10-24 x 2 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.019.0250
- NEWPORT FASTENERS #10-32 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK 475559-50
- Zoro Select Machine Screws