Zoro Select

4-40X1 #3/16 HEX M-F STANDOFFS STAINLESS STEEL

Zoro Select 4-40X1 #3/16 HEX M-F STANDOFFS STAINLESS STEEL 101604HM303
Hover or click to zoom Tap to zoom
  • Item: Standoffs,4-40x1,3/16 Hex M-F S,Package Quantity 500
  • Type: Female
  • Material: Stainless Steel
  • Finish: Plain
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$432.15
pkg. of 500 ($0.86/ea)

Subtotal: $432.15

Zoro Select #101604HM303 Specifications

  • Item: Standoffs,4-40x1,3/16 Hex M-F S,Package Quantity 500
  • Type: Female
  • Material: Stainless Steel
  • Finish: Plain
  • Country of Origin (subject to change): Taiwan, Province of China

Description

4-40X1 Three Sixteenths Hex Male Female Standoff Stainless Steel

Reviews of Zoro Select #101604HM303

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.