Zoro Select
#4-40 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 5000 PK
Mfr # 0408EPP188
Zoro # G8554508
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/2 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT 3/8"-16 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.037.0250
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK U24862.019.0050
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.013.0037
- ZORO SELECT M6-1.00 x 20 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51140.060.0020
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.016.0050
- ZORO SELECT #10-32 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK 584448-PG
- ZORO SELECT 1/2"-13 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 200 PK 5024FWS
- ZORO SELECT #4-40 x 5/8 in Slotted Fillister Machine Screw, Plain Steel, 500 PK MS35275-218
- ZORO SELECT #6-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0606ESP
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.016.0137
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK 63125
- Zoro Select Machine Screws