Zoro Select
4-40X13/16 #1/4 HEX M-F STANDOFFS ALUMINUM
- Zoro #: G5206580
- Mfr #: 141304HMA
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 13/16"
- Thread Size: #4-40
- Material: Aluminum
$221.83
Pk of 1000, $0.22/ea
Subtotal: $221.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #141304HMA Specifications
- Zoro #: G5206580
- Mfr #: 141304HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 13/16"
- Thread Size: #4-40
- Material: Aluminum
- Item: Standoffs,4-40x13/16,1/4 Hex M,Package Quantity 1000
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
4-40X13/16 One Quarter Hex Male Female Standoff Aluminum
Reviews of Zoro Select #141304HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 10-32X1 1/4 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 312011HM303
- ZORO SELECT 6-32X1 1/4 #1/4 HEX FEMALE STANDOFF ALUMINUM 142006HFA
- ZORO SELECT 10-32X5/16 #3/8 HEX M-F STANDOFF STAINLESS STEEL 370511HM303
- ZORO SELECT Hex Standoff, 18-8 SS, #4-40x1L, Pk10 HMF212-440-SS
- ZORO SELECT 4-40X13/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 141304HF303
- ZORO SELECT M4-0.7X9 6 MM HEX M-F STANDOFF ALUMINUM M604009HMA
- UNICORP Male-Male Thrd Standoff, 3/16 Hex M-M St MM1305-M09-F09-440
- NEWPORT FASTENERS Hex Standoff - Female-Female #6-32 x 1/4 x 1 Brass, Nickel Plating , 500PK 141606HFBN
- FASCOMP Fml Standoff, 3/16 HexX1-1/4,440 FC2067-440-A
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /10-32x7/16"/St. Steel/Outer Dia 3/8"/Thread Size: 10-32/Length: 7/16", 100PK 169418
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 6- ESOS-632-16
- Zoro Select Hex Standoffs