Zoro Select
4-40X1/4 #3/16 HEX FEMALE STANDOFF STAINLESS STEEL
- Zoro #: G5207411
- Mfr #: 100404HF303
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 1/4"
- Thread Size: #4-40
$219.23
Pk of 500, $0.44/ea
Subtotal: $219.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #100404HF303 Specifications
- Zoro #: G5207411
- Mfr #: 100404HF303
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 1/4"
- Thread Size: #4-40
- Finish: Plain
- Material: Stainless Steel
- Type: Female
- Item: Standoffs,4-40x1/4,3/16 Hex Fem,Package Quantity 500
- Country of Origin (subject to change): Taiwan, Province of China
Description
4-40X1/4 Three Sixteenths Hex Standoff Stainless Steel
Reviews of Zoro Select #100404HF303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 6-32X1/4 #1/4 HEX M-F STANDOFFS ZINC ROHS 140406HM
- ZORO SELECT 6-32X1/2 #5/16 HEX FEMALE STANDOFF ALUMINUM 310806HFA
- ZORO SELECT 4-40X1 #3/16 HEX FEMALE STANDOFF ALUMINUM 101604HFA
- ZORO SELECT 6-32X13/16 #1/4 HEX M-F STANDOFFS ALUMINUM 141306HMA
- ZORO SELECT Hex Standoff, Alum, 1/4-20x3/4 L, PK10 CRR081204GR
- ZORO SELECT Hex Standoff, 1/4-20, Body 3 L, PK10 HMF536-2520-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- UNICORP Male-Female Thrd Standoff, 3/16" 2-56 Th 1307-M03-F21-256
- FASCOMP Fml Standoff, 1/4 HexX11/16,832 FC2107-832-SS
- RAF Hex Female Standoff, 3/8 Hex x 7/8 Length 2244-1032-SS
- Zoro Select Hex Standoffs