Zoro Select
#4-40 x 1/4 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0404MT1188
Zoro # G2421962
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Head Type Flat
- Drive Torx
Explore More Products
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK M835D7985A
- ZORO SELECT 1/2"-13 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK 5020MPF
- ZORO SELECT #5-40 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.012.0050
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 1PXT4
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZE21
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0051
- ZORO SELECT M10-1.50 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK M24540.100.0020
- ZORO SELECT M8-1.25 x 12 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK M812MPP188
- ZORO SELECT #8-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK 0804MTP
- ZORO SELECT #8-32 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 2000 PK 0808MTT188
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51211.025.0200
- Zoro Select Machine Screws