Zoro Select
#4-40 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0404RPPB
Zoro # G5669725
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT 1/4"-20 x 5 in Phillips Truss Machine Screw, Zinc Plated Steel, 300 PK 1480MPT
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK 0816MPP
- ZORO SELECT #6-32 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0605MPP188
- ZORO SELECT M5-0.80 x 12 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51320.050.0012
- ZORO SELECT #8-32 x 2-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK 0840MTP
- ZORO SELECT #8-32 x 5/16 in Phillips Truss Machine Screw, Plain Steel, 5000 PK 0805MPT188
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain Steel, 5000 PK 0612MSL188
- ZORO SELECT 1/4"-28 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK 1548KWMS
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK U51120.008.0025
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPII0-400500-100P
- ZORO SELECT M2-0.40 x 16 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK MSPX02016-100P1
- Zoro Select Machine Screws