Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Aluminum 1/4" Hex W
Mfr # 141204HFA
Zoro # G5190681
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/4 in
- Standoff Material Aluminum
- Body Length 3/4 in
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF050
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040444GR
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084004GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041688GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042466GR
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP083204GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK 140606HMBN
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in Thrd L Steel Zinc, 1/4" Hex W, 500 PK 140504HM
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36440MF050
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/4" Hex W 2108-832-SS
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 14HTSP002
- Zoro Select Hex Standoffs