Zoro Select

4-40X3/4 #1/4 HEX M-F STANDOFFS BRASS NICKL

Zoro Select 4-40X3/4 #1/4 HEX M-F STANDOFFS BRASS NICKL 141204HMBN
Hover or click to zoom Tap to zoom
$297.00
pkg. of 500 ($0.59/ea)
  • Material: Brass
  • Finish: Nickel
  • Type: Female
  • Item: Standoffs,4-40x3/4,1/4 Hex M-F,Package Quantity 500
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.

Total: $297.00

Zoro Select #141204HMBN Specifications

  • Material: Brass
  • Finish: Nickel
  • Type: Female
  • Item: Standoffs,4-40x3/4,1/4 Hex M-F,Package Quantity 500
  • Country of Origin (subject to change): Taiwan, Province of China

Description

4-40X3/4 One Quarter Hex Male Female Standoff Brass Nickel

Reviews of Zoro Select #141204HMBN