Zoro Select

4-40X3/8 3/16 HEX JACKSCREW STAINLESS STEEL

Zoro Select 4-40X3/8 3/16 HEX JACKSCREW STAINLESS STEEL 100604JM303
Hover or click to zoom Tap to zoom
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Jack Screws,4-40x3/8 3/16 Hex JA,Package Quantity 500
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$187.50
pkg. of 500 ($0.38/ea)
This item ships free.

Subtotal: $187.50

Zoro Select #100604JM303 Specifications

  • Material: Stainless Steel
  • Finish: Plain
  • Item: Jack Screws,4-40x3/8 3/16 Hex JA,Package Quantity 500
  • Country of Origin (subject to change): Taiwan, Province of China

Description

4-40X3/8 3/16 Hex Jackscrew Male 300 Series Stainless Steel

Reviews of Zoro Select #100604JM303