Zoro Select
4-40X5/16 #1/4 HEX M-F STANDOFFS ALUMINUM
- Zoro #: G5189044
- Mfr #: 140504HMA
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 5/16"
- Thread Size: #4-40
- Material: Aluminum
$162.36
Pk of 1000, $0.16/ea
Subtotal: $162.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #140504HMA Specifications
- Zoro #: G5189044
- Mfr #: 140504HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 5/16"
- Thread Size: #4-40
- Material: Aluminum
- Item: Standoffs,4-40x5/16,1/4 Hex M-,Package Quantity 1000
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
4-40X5/16 One Quarter Hex Male Female Standoff Aluminum
Reviews of Zoro Select #140504HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, SS, #4-40x3/8 L, Pk10 HST204-440-SS
- ZORO SELECT Hex Standoff, SS, #2-56x11/16 L, Pk10 HMF108-256-SS
- ZORO SELECT 8-32X3/4 #1/4 HEX M-F STANDOFFS BRASS NICKL 141208HMBN
- ZORO SELECT 8-32X7/8 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 311408HM303
- ZORO SELECT 8-32X13/16 #5/16 HEX FEMALE STANDOFF ALUMINUM 311308HFA
- ZORO SELECT M3-0.5X10 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M453010HM303
- USA SEALING Standoff, Male-Female, Hex, M3-0.5 ZSNDF-97
- NEWPORT FASTENERS Hex Standoff - Male-Female #8-32 x 5/16 x 1-3/8 Stainless Steel , Plain Finish , 100PK 312208HM303
- FASCOMP M/F Standoff, 1/4 HexX7/8,832 Thrd FC4540-832-SS
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP425-M19-F16-M3
- ZORO SELECT 10-32X1 1/8 #5/16 HEX M-F STANDOFFS ALUMINUM 311811HMA
- Zoro Select Hex Standoffs