Zoro Select
4-40X5/8 #1/4 HEX M-F STANDOFFS ALUMINUM
- Zoro #: G5194190
- Mfr #: 141004HMA
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 5/8"
- Thread Size: #4-40
- Type: Female
$289.23
Pk of 1000, $0.29/ea
Subtotal: $289.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #141004HMA Specifications
- Zoro #: G5194190
- Mfr #: 141004HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 5/8"
- Thread Size: #4-40
- Type: Female
- Item: Standoffs,4-40x5/8,1/4 Hex M-F,Package Quantity 1000
- Material: Aluminum
- Country of Origin (subject to change): Taiwan, Province of China
Description
Standoffs,4-40x5/8,1/4 Hex M-F,Package Quantity 1000, Package Quantity 1000
Reviews of Zoro Select #141004HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, 10-32, Body 5/8 L, Pk10 HMF406-1032-SS
- ZORO SELECT 8-32X1/4 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140408HF303
- ZORO SELECT Hex Standoff, Nyl, 6-32x1/2 L, PK10 36632MF050B
- ZORO SELECT Hex Spacer, 2X Int. Thread, M4x50, PK100 M11396.040.0050
- ZORO SELECT 6-32X1 1/2 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 142406HM303
- ZORO SELECT 8-32X1 1/8 #3/8 HEX M-F STANDOFFS ALUMINUM 371808HMA
- FASCOMP Fml Standoff, 6M HexX22M, M3X05 FM1319-3005-A
- ZORO SELECT Standoff, Hex, Steel, 8mm Hex, 60mm L, PK500 L11398.050.0050
- FASCOMP M/F Standoff, 5/32 HexX3/8,256 Trd FC4453-256-A
- ZORO SELECT 6-32X3/4 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 311206HF303
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 4- ESOS-6440-6
- Zoro Select Hex Standoffs