Zoro Select

4-40X5/8 #1/4 HEX M-F STANDOFFS STAINLESS STEEL

Zoro Select 4-40X5/8 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 141004HM303
Hover or click to zoom Tap to zoom
$316.67
pkg. of 500 ($0.63/ea)
  • Type: Female
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Standoffs,4-40x5/8,1/4 Hex M-F,Package Quantity 500
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.

Total: $316.67

Zoro Select #141004HM303 Specifications

  • Type: Female
  • Material: Stainless Steel
  • Finish: Plain
  • Item: Standoffs,4-40x5/8,1/4 Hex M-F,Package Quantity 500
  • Country of Origin (subject to change): Taiwan, Province of China

Description

4-40X5/8 One Quarter Hex Male Female Standoff Stainless Steel

Reviews of Zoro Select #141004HM303