Zoro Select
4-40X5/8 #3/16 HEX FEMALE STANDOFF ALUMINUM
- Zoro #: G5189780
- Mfr #: 101004HFA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 5/8"
- Thread Size: #4-40
- Item: Standoffs,4-40x5/8,3/16 Hex Fe,Package Quantity 1000
$141.85
Pk of 1000, $0.14/ea
Subtotal: $141.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #101004HFA Specifications
- Zoro #: G5189780
- Mfr #: 101004HFA
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 5/8"
- Thread Size: #4-40
- Item: Standoffs,4-40x5/8,3/16 Hex Fe,Package Quantity 1000
- Material: Aluminum
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
4-40X5/8 Three Sixteenths Hex Female Standoff Aluminum
Reviews of Zoro Select #101004HFA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 6-32X11/16 #1/4 HEX M-F STANDOFFS ALUMINUM 141106HMA
- ZORO SELECT 8-32X5/16 #1/4 HEX M-F STANDOFFS ALUMINUM 140508HMA
- ZORO SELECT 2-56X3/16 #3/16 HEX M-F STANDOFFS ZINC ROHS 100302HM
- ZORO SELECT Hex Standoff, Alum, #10-32x2 L, PK10 CRP053203GR
- ZORO SELECT Hex Standoff, Alum, 6-32x5/16 L, PK10 CRR040566GR
- ZORO SELECT Hex Standoff, Alum, 10-32x1 L, PK10 CRR061603GR
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 3/16 x 13/16 Aluminum, Plain Finish , 1000PK 101304HMA
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSO-832-22ZI
- NEWPORT FASTENERS 1/4" OD Hex Standoffs /8-32x1"/Stainless Steel/Outer Dia.: 1/4"/Thread Size: 8-32/Length: 1" , 500PK 170004
- Zoro Select Hex Standoffs