#4-48 x 1/2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-slm-4f-50

  • Zoro # G216463566


product price:  $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Slotted Drive
Fillister Head
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-4f-50
Zoro #
G216463566
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Screw Size
#4-48
Fastener Length
1/2 in
Maximum Head Width
3/16 in
Thread Size
#4-48
Overall Length
1/2 in

Details

System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Drive
Slotted
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Fine
Head Type
Fillister
Item
Machine Screw
Tensile Strength
70,000 psi
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-48, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products