Zoro Select
2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL
Mfr # 45DT95
Zoro # G1807079
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.21"
- Max. Pressure 80 psi
- Length 50 ft.
Explore More Products
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL 45DT75
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT 45DU42
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT 1ZMU2
- ZORO SELECT 4" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT 1ZMU6
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT 45DU58
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL 45DT76
- ZORO SELECT 4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT 45DU55
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL 45DU26
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL 45DU35
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI YL PLY03830-100
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM 45DU11
- Zoro Select Air Hoses