Zoro Select
Coat Rack, Black, 21 in. D, 70 in. W
Mfr # 45NG63
Zoro # G5578837
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 70 in
- Depth (In.) 21 in
- Width (In.) 70 in
- Holds Up to 8 Garments
- Material Steel
Explore More Products
- ZORO SELECT Coat Rack, Cherry, 7-3/4 in. D 45NG69
- ZORO SELECT Coat Rack, Silver, 3 in. D 45NG74
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base 14A059
- ZORO SELECT Garment Rack, Folding 5CHV8
- ZORO SELECT Coat Rack, Single, Holds 18 Garments 5DXZ6
- ZORO SELECT Garment Rack, Collapsible, 56 to 73 In H 5CHV7
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket CSC-1T-S12
- ZORO SELECT Mobile Hang Rail Rack, 36x17x55 DRR-36
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Umbrella Holder, Bedroom, Metal, Grey I 2032
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, White, Transitional I 2013
- NEXEL 2-Shelf Garment Floor Coat Rack, 24D x 60W x 63H 7503
- Zoro Select Garment Racks