Zoro Select
Supply Line, 7/8" Outlet, 3/8" Inlet Size
Mfr # 48088
Zoro # G4784442
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 1/4 in
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
- Inlet Type Compression
Explore More Products
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 In 22N593
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size 48132
- ZORO SELECT Heater Connector, 3/4" Outlet, 24" L 48231
- ZORO SELECT Water Heater Connector, SS, 15 In, 3/4 FIP 22N598
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In 1PPD5
- ZORO SELECT Braided Connector, 1/2 COMPx7/8 BCx6 L 4YKC4
- ZORO SELECT Braided Connector, 3/8 COMPx7/8 BCx20 L 4YKC7
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC 11K763
- ZORO SELECT Braided Connector, 3/8 COMPx7/8 BCx12 L 4YKC3
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet 88-3120
- KISSLER Dishwasher Elbow, Solid Brass 83-0300
- Zoro Select Supply Lines