Zoro Select
1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece
Mfr # 4FEY4
Zoro # G3339725
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Polypropylene
- Color - Drains White
- Connection - Drains Flanged
- Length (In.) 6
Explore More Products
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub 02231
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Repair Trap 1PNP1
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Flexible Coupler 1PPC9
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNU1
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket 4FEX4
- ZORO SELECT 1-1/4" " Dia., Zinc, Zinc Finish, Lavatory, Slip-Nut 1PNW4
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend 1PNX4
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNT3
- EAGLE MOUNTAIN PRODUCTS Watco 38102 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread o 1-13/16" - 14 Thread, Blue 38102
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate DTT102
- Zoro Select Drain Components