Zoro Select

Tubing, 1/4 In OD, Polyurethane, 100 Ft


$33.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Material Polyurethane
  • Inside Dia. 5/32 in
  • Outside Dia. 1/4 in
  • Wall Thickness 0.05 in
  • Max. Pressure 180 PSI
See all product information