Zoro Select
Picnic Table, 80" W x80" D, Blue
Mfr # 4HUR1
Zoro # G8531415
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$569.99
Key Features
- Shape Square
- Tabletop Material Expanded Metal
- Overall Width 80 in
- Overall Depth 80 in
- Entry Walk Through
Explore More Products
- ZORO SELECT Picnic Table, 72" W x62" D, Black 4HUW9
- ZORO SELECT Picnic Table, 72" W x62" D, Blue 4HUV9
- ZORO SELECT Picnic Table, W x96" D, Red 4HUX4
- ZORO SELECT Picnic Table, 72" W x62" D, Green 4HUW1
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green 4HUT1
- ZORO SELECT Picnic Table, 81" Dia., Blue 4HUV3
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue 4HUV7
- ZORO SELECT Frame for Picnic Table, 72" W T6WTP-FRAME
- GLOBAL INDUSTRIAL 6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30 695484
- GARDENISED Kids Picnic Table Bench with Backrest, Children's Backyard Table, Dining, and Playtime Patio Table QI004615
- ZORO SELECT Picnic Table, 80" W x80" D, Green 4HUR2
- Zoro Select Patio Furniture