Zoro Select
Steel Merchant Coupling Class 150
Mfr # 4HVG8
Zoro # G1710091
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Steel Merchant Coupling Class 150 4HVG7
- ZORO SELECT Tee, Cast Iron, 5 x 2 x 5 in, Socket 220824
- ZORO SELECT Tee, Cast Iron, 4 x 3 x 4 in, Socket 220820
- ZORO SELECT 1/8" Black Forged Steel Tee 1MMX6
- ZORO SELECT Steel Merchant Coupling Class 150 71105
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee 5P504
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum ZUSA-PF-15006
- ZORO SELECT Black Nipple, Welded, 3/8x5 1/2 793MU9
- ZORO SELECT Flange, Steel, Slip-On, 1/2 in Pipe Size BULK-PF-509
- ANVIL MI FLR FLNG 2"" FX 8700164109
- ANVIL Black Forged Steel Half Coupling Class 3000 0362073009
- Zoro Select Black Pipe Fittings