Zoro Select
Sidewall/Ceiling Register, 6 X 12, White, Steel
Mfr # 4JRP6
Zoro # G1927091
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three-Way
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 6
- Finish White
- Material Steel
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 20 X 20, White 4JRT7
- ZORO SELECT Filtered Return Air Grille, 14 X 14, White, Steel 4MJT2
- ZORO SELECT Sidewall/Ceiling Register, 8 X 14, White 4MJN1
- ZORO SELECT Sidewall/Ceiling Register, 8 X 8, White, Steel 4MJJ8
- ZORO SELECT Filtered Return Air Grille, 20 X 16, White, Steel 4JRT6
- ZORO SELECT Return Air Grille, 12 X 12, White, Steel 4MJP8
- VALTERRA Valterra A10-3364VP Dampered Heating and A/C Floor Register - 4" x 8", Off-White A10-3364VP
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Black STR-ERFG-12BK
- TRUE AIRE FLOOR REGISTR12X2.25""WHT C150MWT 02X12
- ZORO SELECT Sidewall/Ceiling Register, 8 X 10, White, Steel 4MJG7
- MASTER FLOW 14 in. x 6 in. to 8 in. Universal Register Box RB14X6X8
- Zoro Select Air Vent Covers & Floor Registers