Zoro Select
Return Air Grille, 6 X 10, White, Steel
Mfr # 4JRR6
Zoro # G0884843
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 6
- Finish White
- Material Steel
- Color White
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 8 X 14, White 4MJN1
- ZORO SELECT Sidewall/Ceiling Register, 4 X 12, White, Steel 4MJK2
- ZORO SELECT Floor Register, 4 X 12, Brown, Steel 4JRR5
- ZORO SELECT Baseboard Register, 2 X 15, Brown, Steel 4MJV9
- ZORO SELECT Baseboard Register, 2 X 12, White, Steel 4MJV8
- ZORO SELECT Sidewall/Ceiling Register, 6 X 14, White, Steel 4JRP7
- IMPERIAL MFG Register Floor 4X8In Brn RG3297
- GREYSTONE HOME PROD Ceiling Damper Diffuser ABCDBRDO6
- ARIA VENT VENT COVER MTBLACK 12-7/8in. LITE4X12BLK
- WILLIAMS COMFORT PRODUCTS Front Diffusing Grille, 13.5 X 13.5, White 6704
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 SBS-4106 NB
- Zoro Select Air Vent Covers & Floor Registers