Zoro Select
Dock Plate, 5200 lb., 24 x 48 In.
Mfr # 4LGV8
Zoro # G6107726
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$381.99
Key Features
- Load Capacity 5,200 lb
- Overall Length 24 in
- Service Height Range 3 in
- Overall Width 48 in
- Material Aluminum
Explore More Products
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In 1797
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. 4LGV7
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors D-150/650-10
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In BTA-05006030
- ZORO SELECT Draft Blocker, 36 in. DRAFT-36
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors D-150-20
- ZORO SELECT Dockboard, Aluminum, 15,000 lb, 60 x 60 In BTA-15006060
- ZORO SELECT Dockboard, Steel, 15,000 lb, 36 x 72 In TS-15-7236
- ZORO SELECT Dockplate, Steel, 3090 lb, 60 x 60 In SE-6060
- VESTIL Steel Mechanical Edge O Dock Leveler, 72" Ramp Width, 25000 lb Capacity FM-2572
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. 4LGU7
- Zoro Select Dock Plates & Boards