Zoro Select
Dock Plate, 9500 lb., 30 x 72 In.
Mfr # 4LGW3
Zoro # G6132533
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 9,500 lb
- Overall Length 30 in
- Overall Width 72 in
- Service Height Range 4 in
- Material Aluminum
Explore More Products
- ZORO SELECT Dockboard, Aluminum, 20,000 lb, 48 x 72 In TAS-20-7248
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. 4LGV1
- ZORO SELECT Draft Blocker, 18 in. DRAFT-18
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors D-350-10
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. 4LGV3
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors D-350-12
- ZORO SELECT Dockboard, Steel, 13,000 lb, 36 x 60 In 13SC6036
- ZORO SELECT Dockplate, Steel, 5150 lb, 36 x 60 In SE-6036
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In B4848
- ZORO SELECT Dock Seal, 20 In., For 10 Ft H Doors D-150/650-20
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In B4836
- Zoro Select Ramps