Zoro Select
Chain Link Ties, Aluminum, 8-1/4 InH, PK100
Mfr # 4LVH6
Zoro # G2765594
$31.31
29% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 9 ga
- Length 8 1/4 in
- Finish Unfinished
- Includes Not Applicable
Explore More Products
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In 4LVN4
- ZORO SELECT Post Cap, White, 2" dia., PK10 1007W
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. 4LVN3
- ZORO SELECT Gate Corner, Galv. Steel, Fits 1-5/8 In. 4LVG9
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 2-3/8 In 4LVN5
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. 4LVH9
- ZORO SELECT Barbless Cable, Steel, 1320 ft. 4LVP2
- YARDGARD Chain Link Wood Adaptor Set, 2-3/8" 328594C
- GRIPPLE Torq Tool TOOL-T-4BX-INC
- ZAREBA Control Fence Power Ac 110V EA2M-Z
- RICHELIEU HARDWARE Side-Pull Magnetic Safety Pool Gate Latch, Black PGLM90
- Zoro Select Fencing Hardware