Zoro Select
Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum
Mfr # 4NTC5
Zoro # G0470251
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.118 in
- Outside Dia. 3/16 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Explore More Products
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 3ACP4
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum 4NRX6
- ZORO SELECT Tubing, 1.402 in ID, 1-1/2 in. OD, Aluminum 4NTF9
- ZORO SELECT Tubing, Aluminum, 3/16 in. 8104
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum 4NRZ3
- ZORO SELECT Tubing, 1.12 in ID, 1-1/4 in. OD, Aluminum 4NTF7
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum 4NTE3
- ZORO SELECT Tubing, Aluminum, 3/32 in., PK3 8101
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum 4NTG3
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 3ACP9
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum 4NTD2
- Zoro Select Aluminum Tubing