Zoro Select
Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXU8
Zoro # G3130757
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Single-Socket Tee
- Tensile Strength 50000 lb
- Resists Corrosion
- Dia. 1.9 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXP7
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size 30LX20
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX11
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 4NXV6
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR5
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 30LX62
- ZORO SELECT Structural Fitting, External Coupling, Aluminum, 1 in Pipe Size 4UJ26
- ZORO SELECT Structural Fitting, Tee, Aluminum, 2 in Pipe Size 14G937
- ZORO SELECT Clamp-On Crossover, Pipe Size 1 1/4 In 4NXU2
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX03
- GENOVA PRODUCTS Drum Trap PVC 00720X 0600HA
- Zoro Select Modular Pipe and Rail Fittings