Zoro Select
Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXW1
Zoro # G1467444
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Railing Base Flange
- Length 6 13/100 in
- Tensile Strength 50000 lb
- Resists Corrosion
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 30LX26
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 4NXV9
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size 4NXW4
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR3
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 30LX63
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 30LX41
- ZORO SELECT Structural Fitting, Round Base Flange, Aluminum 2ZJ70
- ZORO SELECT Structural Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size 4UJ02
- ZORO SELECT Structural Fitting, Side Outlet Elbow, Aluminum, 1.5 in Pipe Size 4KA77
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX05
- HOLLAENDER Structural Pipe Fitting, Handrail Bracket, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength 82A-78
- Zoro Select Modular Pipe and Rail Fittings