Zoro Select
Door Pull, 6 1/2 In, Polished Zinc, Unthr. Through Holes
Mfr # 4PE19
Zoro # G0287366
$2.78
11% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Zinc
- Color Silver
- Material Steel
- Mounting Type Unthreaded Through Holes
- Projection 1 13/32 in
Explore More Products
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes 4PE28
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes 4PE17
- ZORO SELECT Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes 1WAF8
- ZORO SELECT Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes PH-0102
- ZORO SELECT Door Pull, 6 1/2 In, Powder Coated, Unthr. Through Holes 4PE20
- ZORO SELECT Pull Handle, #7 x 3/4 In., Powder Coated, Unthr. Through Holes 4PE16
- ZORO SELECT Handle Pull, Brass, PK5, Antique Brass, Threaded Holes, PK.5 1XNW7
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes 4PE21
- ZORO SELECT Handle, Chest, 4 1/16 In, Natural, Weld-On 4PE26
- MOEN Weymouth Drawer Pull YB8407BG
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Natural Iron Traditional Drawer Pull BP767128908
- Zoro Select Cabinet Handles & Pulls