Zoro Select
Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes
Mfr # 4PE27
Zoro # G3199357
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Zinc
- Color Silver
- Material Steel
- Mounting Type Unthreaded Through Holes
- Outer Mounting Hole Ctr. to Ctr. 5-1/2"
Explore More Products
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes 4PE28
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes 4PE17
- ZORO SELECT Chest Handle, Steel, 4 3/4 In L, Zinc, Unthr. Through Holes 1WAG1
- ZORO SELECT Door Pull, 4 7/8 In, Polished Zinc, Unthr. Through Holes 4PE14
- ZORO SELECT Door Pull, 6 1/2 In, Polished Zinc, Unthr. Through Holes 4PE19
- ZORO SELECT Handle Pull, White, PK5, Matte, Threaded Holes, PK.5 1XNW5
- ZORO SELECT Handle, Chest, 4 1/16 In, Natural, Weld-On 4PE26
- ZORO SELECT Handle Pull, Brass, PK5, Antique Brass, Threaded Holes, PK.5 1XNW7
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes 4PE21
- ZORO SELECT Cabinet Pull, Oval Shape, Plastic 45-403
- MNG 5" Pull, Grace, Oil Rubbed Bronze 83313
- Zoro Select Cabinet Handles & Pulls