Zoro Select

Steel Track, Box, 8 ft.


$73.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length (In.) 96 in
  • Width (In.) 1 3/4 in
  • For Use With Doors Weighing Up To 450 lb.
  • Material Steel
  • Includes Steel Track
See all product information