Zoro Select
Patch Cord Kit, Alligator Clip, 40 In
Mfr # 4WRF5
Zoro # G1507545
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Alligator Clip on Both Ends
- Color Black, Red
- Length 40"
- Temperature Range 120 Degrees F
- Length (In.) 40 in
Explore More Products
- ZORO SELECT Modular Test Clips, Alligator, Large 4WRA5
- ZORO SELECT Binding Post, 33VAC/70VDC, Black 5TWZ2
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 5TXD3
- ZORO SELECT Modular Test Clips, Alligator, Large 4WRC3
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red 4WRD3
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Red 5TXC2
- ZORO SELECT BNC Adapter, Right Angle Female to Male 5TXE5
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Black 5TXD1
- ZORO SELECT Cord, Features 6 ft. Length D1767
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters TL175E
- TEST PRODUCTS INTL Straight bed of nails clip, red boot A032R
- Zoro Select Test Leads & Probes